DESCRIPTION

  • Factory precharged to 12 psig
  • For use with boilers
  • Made in the USA

Amtrol Extrol® 4.4 Gang Hydronic Expansion Tanks

A30

Capacity:

SPECIFICATIONS

Application
Boilers
Capacity
4.4 gal
Collection
Extrol®
Diameter
11 in
End Connection 1
MNPT
End Connection 2
Threaded
Fitting Size 1
1/2 in
Height
15-1/2 in
Material
Steel
Maximum Pressure
100 psig
Maximum Temperature
240

Starting at
Call for Pricing
  • QUANTITY