41 gal. Hot Water Maker with Commercial Coil

Part #AWH7CDW  |  Item #1775004  |  Manufacturer Part #2704E75

Capacity:

41 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
  • Corrosion-Proof, High Density Polyethylene Bottle (HDPE); Rated to 180° F.
  • High Strength Steel Shell.
  • Removable, Single Coil Heat Exchanger.
  • Finned Design for Effective Heat Transfer.
  • Double Wall Option for Regional Code Compliance.
  • 5-Year Limited Warranty in Commercial Applications.
  • 10-Year Limited Warranty in Residential Applications.

Lead Law Compliant

Specifications

Application: Commercial

CSA Certified: Yes

Capacity: 41 gal

Color Finish: Blue

Diameter: 22 in

End Connection 1: Sweat

End Connections: Sweat

Height: 48 in

Lead Law Compliant: Yes

Maximum Pressure: 150 psi

Maximum Temperature: 150

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 41 - 50 gal