DESCRIPTION

  • 100% non-metallic water reservoir
  • Deep-drawn steel domes for extra strength (twice the strength of rolled steel)
  • Each tank is pressure tested for leaks
  • Exclusive welding process eliminates interior rough spots and sharp edges which prevents damage to diaphragm and liner
  • Five year conditional warranty
  • Tanks suitable for drinking water application
  • The best tanks your money can buy with the industry's lowest failure rate

Amtrol 44 gal. Underground Water Tank

AWX250UG

Capacity:

SPECIFICATIONS

Capacity
44 gal
End Connection 1
FNPT
Fitting Size 1
1 in
Lead Law Compliant
Yes
Maximum Pressure
125 psig
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS