DESCRIPTION
- Deep-drawn steel offers twice the tensile strength of traditional tanks
- Every tank 100% proof tested to max pressure and helium checked for leaks
- Every unit serialized for quality control and after-sale support
- For closed hydronic heating or chilled water systems
- Industry's thickest diaphragm for long life
- One year limited warranty
- Projection-welded air fitting maintains critical precharge levels
- Steel connection with NPT threaded elbow
- Unique, multi-dome construction adds internal bracing and guards against diaphragm overextension
- Welded steel base with flanged edges
Amtrol Extrol® 47 in. Vertical Boiler Expansion Tank
ASX110V
Capacity:
SPECIFICATIONS
- Capacity
- 62 gal
- Collection
- Extrol®
- Color Finish
- Grey
- Diameter
- 22 in
- End Connection 1
- FNPT
- Fitting Size 1
- 1-1/4 in
- Height
- 47 in
- Material
- Steel
- Maximum Pressure
- 100 psi
- Maximum Temperature
- 240
- Width
- 22 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday