DESCRIPTION

  • Deep-drawn steel offers twice the tensile strength of traditional tanks
  • Every tank 100% proof tested to max pressure and helium checked for leaks
  • Every unit serialized for quality control and after-sale support
  • For closed hydronic heating or chilled water systems
  • Industry's thickest diaphragm for long life
  • One year limited warranty
  • Projection-welded air fitting maintains critical precharge levels
  • Steel connection with NPT threaded elbow
  • Unique, multi-dome construction adds internal bracing and guards against diaphragm overextension
  • Welded steel base with flanged edges

Amtrol Extrol® 48 in. Vertical Boiler Expansion Tank

ASX60V

Capacity:

SPECIFICATIONS

Capacity
32 gal
Collection
Extrol®
Color Finish
Grey
Diameter
15 in
End Connection 1
FNPT
Fitting Size 1
1 in
Height
48 in
Material
Steel
Maximum Pressure
100 psi
Maximum Temperature
240
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY