DESCRIPTION

Amtrol Therm-X-Trol® 52-5/8 in. Water Heater Expansion Tank

AST180VC

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME Section VIII, Division 1
Capacity
77 gal
Collection
Therm-X-Trol®
Color Finish
Red
Diameter
24 in
End Connection 1
FNPT
Fitting Size 1
1-1/4 in
Height
52-5/8 in
Lead Law Compliant
Yes
Maximum Pressure
150 psig
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY