DESCRIPTION

Amtrol Therm-X-Trol® 53 gal. Water Heater Expansion Tank

AST80VC

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME Section VIII, Division 1
Capacity
53 gal
Collection
Therm-X-Trol®
Color Finish
Red
Diameter
24 in
End Connection 1
FNPT
Height
40-1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY