DESCRIPTION

Amtrol 80 gal. High Tensile Water Maker Double Wall with Control

AHM80LDW

Diameter:

SPECIFICATIONS

Diameter
26 in
End Connection 1
Sweat
Height
49 in
Lead Law Compliant
Yes
Supply Pipe Connection
3/4 in

Starting at
Call for Pricing
  • QUANTITY