Product Details
Product Details
- Designed to Utilize Scrap Copper Tubing to Make Custom Length Extension Hangers.
- Available in ½”, ¾”, 1”, 1-¼”, 1-½” and 2” Diameter Sizes.
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Material:
- Copper
- UL Listed:
- No