DESCRIPTION

  • Automatic air elimination vent
  • High capacity float-type
  • Serviceable design

Amtrol Air Vent 747

A747

MORE SIZES AVAILABLE

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
9-1/2 in
Size
3/4 in x 3/4 in