DESCRIPTION

  • Absorbs expanded water in wet pipe sprinkler systems

Amtrol Fire-X-Trol® ASME Expansion Tank

AFPT12C

Capacity:

SPECIFICATIONS

ASME Specifications
ASME Section VIII, Division 1
Capacity
6.4 gal
Collection
Fire-X-Trol®
Color Finish
Red
Diameter
12 in
End Connection 1
FNPT
Height
15-5/8 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
200
Type
In-Line
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY