DESCRIPTION

  • Absorbs expanded water in wet pipe sprinkler systems

Amtrol Fire-X-Trol® ASME Expansion Tank

AFPT80VC

Capacity:

SPECIFICATIONS

ASME Specifications
ASME Section VIII, Division 1
Capacity
53 gal
Collection
Fire-X-Trol®
Color Finish
Red
Diameter
24 in
End Connection 1
FNPT
Height
35-3/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Temperature
200
Type
Stand
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY