44 gal. Thermal Expansion Tank
44 gal. Thermal Expansion Tank
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
- Thickest Diaphragm - Heavy Duty Butyl.
- For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
- Designed for Large Residential and Light Commercial (non-ASME) Applications.
- 1-Year Limited Warranty.
- Patented Turbulator™ Water Circulation Device.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 44 gal
- Connection Type:
- FPT
- Diameter:
- 22 in
- End Connection Location:
- Bottom
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 36 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psig
- Product Type:
- Expansion Tank
- Weight:
- 69 lb