14 gal 15 in. 100 psi Steel Hydronic Expansion Tank
Extrol® 14 gal 15 in. 100 psi Steel Hydronic Expansion Tank
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Deep-Drawn Steel Offers Twice the Tensile Strength of Traditional Tanks.
- Thickest Diaphragm – Heavy Duty Butyl/EPDM.
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- 7-Year Limited Warranty.
- Made in the USA.
- Projection Welded Air Stem to Help Eliminate Leaks.
- Patent-Pending InSight™ Service Indicator Cap.
Documents
Specifications
- Application:
- Hydronic Heating Systems, Light Commercial, Residential
- Capacity:
- 14 gal
- Collection:
- Extrol®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 15 in
- End Connection 1:
- MNPT
- End Connection 2:
- Threaded
- End Connections:
- MNPT x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 21 in
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Weight:
- 23 lb