Extrol® 1980 gal Bladder Expansion Tank

Part #A18942  |  Item #7259967  |  Manufacturer Part #189-42

$85,415.00 EACH

Capacity:

1,980 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable Butyl Bladder: Industry's Thickest
  • Full Acceptance Bladder Design.
  • Factory Pre-Charge: 12 PSIG.
  • Max. Operating Temperature: 240°F
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • Free-Standing on Integral Welded Ring Base.
  • 1-Year Limited Warranty.

Lead Law Compliant

Specifications

ASME Specifications: ASME Section VIII, Division 1

Application: Commercial

Capacity: 1,980 gal

Collection: Extrol®

Color Finish: Red

Diameter: 72 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Height: 127 in

Lead Law Compliant: Yes

Material: Malleable Iron

Maximum Pressure: 250 psi

Maximum Temperature: 240

Weight: 5550