7.8 gal. 19-1/2 in. Vertical Expansion Tank
Extrol® 7.8 gal. 19-1/2 in. Vertical Expansion Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory pre-charge 12 psig
- Red oxide primer finish
- Fixed butyl/EPDM diaphragm industry’s thickest
- 1-Year Limited Warranty.
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII, Division 1
- Application:
- Commercial
- Capacity:
- 8 gal
- Collection:
- Extrol®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 12 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 240
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psig
- Weight:
- 39 lb