DESCRIPTION

  • Deep-drawn steel offers twice the tensile strength of traditional tanks
  • Every tank 100% proof tested to max pressure and helium checked for leaks
  • Industry's thickest diaphragm for long life
  • One year limited warranty
  • Projection-welded air fitting maintains critical precharge levels
  • Space-saving inline configuration attaches directly to piping
  • Steel connection with male NPT thread

Amtrol Extrol® Extrol Hydro Expansion Tank

A90

Capacity:

SPECIFICATIONS

Application
Light Commercial, Residential
Capacity
14 gal
Collection
Extrol®
Diameter
15 in
End Connection 1
MNPT
End Connection 2
Threaded
Fitting Size 1
1/2 in
Material
Steel
Maximum Pressure
100 psi
Maximum Temperature
240
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY