DESCRIPTION

  • For Use in Wet Pipe Fire Protection Systems.
  • Meets NFPA 13, 2010 TIA 10-2 Edition.
  • UL® Listed; FM Approved.
  • Steel Shell with Stainless Steel System Connection.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • High Performance Elastomer Compound Diaphragm.
  • 1-Year Limited Warranty.

Amtrol Fire-X-Trol® 17.5 gal Sprinkler System Expansion Tank

AFPT42V

Manufacturer Part #: 144-263

Capacity:

17.5 gal

SPECIFICATIONS

Application
Commercial
Capacity
17.5 gal
Collection
Fire-X-Trol®
Diameter
16 in
End Connections
FNPT
FM Approved
Yes
GSA Approved
No
Height
24 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
200
NSF Certified
No
Supply Pipe Connection
3/4 in
UL Listed
Yes
Weight
116

Print