25 gal. 33 in. Expansion Tank
Fire-X-Trol® 25 gal. 33 in. Expansion Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets NFPA 13, 2010 TIA 10-2 Edition.
- Meets all ASME Section VIII, Division 1 Code Standards.
- For Use in Wet Pipe Fire Protection Systems.
- 1-Year Limited Warranty.
- Polypropylene Liner to Help Prevent System Corrosion.
- High Performance Elastomer Compound Diaphragm.
- Steel Shell with Stainless Steel System Connection.
- UL® Listed; FM Approved.
-
Lead Law Compliant
Specifications
- ASME:
- ASME Section VIII, Division 1
- Application:
- Commercial
- Capacity:
- 25 gal
- Collection:
- Fire-X-Trol®
- Color Finish Name:
- Red
- Diameter:
- 16 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 33 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Stand
- UL Listed:
- Yes
- Weight:
- 154 lb