6.4 gal 12 in. 175 psi Stainless Steel Hydronic Expansion Tank

You last purchased this on
 
Amtrol

Fire-X-Trol® PT Series 6.4 gal 12 in. 175 psi Stainless Steel Hydronic Expansion Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amtrol

Fire-X-Trol® PT Series 6.4 gal 12 in. 175 psi Stainless Steel Hydronic Expansion Tank

  • Fast #
  • Part #AFPT12C
  • Item #2350855
  • Manufacturer Part #141-370
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets NFPA 13, 2010 TIA 10-2 Edition.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • For Use in Wet Pipe Fire Protection Systems.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • 1-Year Limited Warranty.
  • Steel Shell with Stainless Steel System Connection.
  • UL® Listed; FM Approved.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME Section VIII
Application:
Commercial
Capacity:
6.4 gal
Collection:
Fire-X-Trol® PT Series
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
12 in
End Connection 1:
FNPT
End Connection Location:
Top
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
15-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
200
Pressure - Maximum:
175 psi
Product Type:
In-Line
UL Listed:
Yes
Weight:
36 lb