DESCRIPTION

  • High performance in a durable package
  • Include control bottom drain and T & P relief valve
  • Smart Control control panel
  • Uses copper for maximum heat transfer

Amtrol Hot Water Maker with Commercial Coil

AWH7CDW

Capacity:

SPECIFICATIONS

CSA Certified
Yes
Capacity
41 gal
Color Finish
Blue
Diameter
22 in
End Connection 1
Sweat
Height
48 in
Lead Law Compliant
Yes
Supply Pipe Connection
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY