DESCRIPTION

  • Double wall tubing

Amtrol Hot Water Maker with Thermostat

AWHS80ZCDW

Capacity:

SPECIFICATIONS

Capacity
80 gal
Color Finish
Blue
Diameter
26 in
Height
66 in
Lead Law Compliant
Yes
Maximum Temperature
180
Water Heater Type
Indirect Fired

Starting at
Call for Pricing
  • QUANTITY