DESCRIPTION

Amtrol Radiant Extrol

ARX15

Capacity:

SPECIFICATIONS

Capacity
2 gal
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
12-5/8 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY