DESCRIPTION

Amtrol Replacement Kit

A420K

Brand Model Compatibility:

Amtrol 420 (1/2") AND 421 (3/4") Tempering Valves

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Amtrol 420 (1/2") AND 421 (3/4") Tempering Valves
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
$24.1
EACH
  • QUANTITY