DESCRIPTION

  • Compact size
  • Non-metallic internals
  • Permanent air charge

Amtrol Mini-Trol® Shock Suppressor Water Hammer

A50020

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Mini-Trol®
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY