DESCRIPTION

Amtrol Sweat Mixing Valve

A420

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Sweat
Lead Law Compliant
Yes
Material
Bronze, Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
170
NSF Certified
No
Valve Size
1/2 in
Valve Type
Tub & Shower Mixing Valves

Starting at
$79.01
EACH
  • QUANTITY