DESCRIPTION

  • Controls expansion in closed-loop heating and chilled water systems
  • Rugged, fixed diaphragm construction

Amtrol Extrol® Vertical Extrol ASME Expansion Tank

AAX40V

Capacity:

SPECIFICATIONS

ASME Specifications
ASME Section VIII, Division 1
Capacity
21.7 gal
Collection
Extrol®
Diameter
16 in
End Connection 1
FNPT
Height
29-1/2 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
240

Starting at
$2186.11
EACH
  • QUANTITY