DESCRIPTION

  • Diaphragm design and industry thickest
  • For use in closed, non-potable hydronic heating and chilled water systems
  • Horizontal and vertical models are available with optional restraints

Amtrol Vertical Extrol ASME Expansion Tank

AAX60V

Capacity:

SPECIFICATIONS

ASME Specifications
ASME Section VIII, Division 1
Capacity
33.6 gal
Color Finish
Red
Diameter
16 in
End Connection 1
FNPT
Height
45-1/8 in
Lead Law Compliant
Yes
Maximum Temperature
240

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY