DESCRIPTION

  • Built in relays with replaceable fuses
  • Diagnostic error codes to assist in troubleshooting
  • Easy Installation
  • Intelligent memory save feature that eliminates post-outage resets
  • Preset to 120° for safety

Amtrol Water Heater Control Replacement

A940R101

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Amtrol WH-7 Classic Series Water Heater
CARB OTC LEED Compliant
No
Color Finish
Black
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY