DESCRIPTION

Amtrol Therm-X-Trol® Water Heater Expansion Tank

AMTST60V

Capacity:

SPECIFICATIONS

ASME Specifications
ASME Section VIII, Division 1
Capacity
25 gal
Collection
Therm-X-Trol®
Diameter
16 in
End Connection 1
NPT
Height
32 in
Lead Law Compliant
Yes
Maximum Temperature
200

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY