DESCRIPTION

  • All units provide a minimum 40 psi boost and include necessary controls
  • For residential and light commercial applications
  • Stainless Steel Pressuriser booster pumps are available in flows from 10 gpm to 25 gpm

Amtrol Pressuriser® Water Pressure Boost System

ARPHP

Capacity:

SPECIFICATIONS

Capacity
14 gal
Collection
Pressuriser®
Flow Rate
10 gpm
Height
30-1/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Width
16-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY