Amtrol Well Tank with Stand AWX200PS

DESCRIPTION

Amtrol Well Tank with Stand

AWX200PS

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
14 gal
Color Finish
Tuf-Kote™ HG Blue
End Connection 1
MNPT
Fitting Size 1
1 in
Height
16 in
Lead Law Compliant
Yes
Length
22 in
Material
Steel
Maximum Pressure
150 psig
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS