DESCRIPTION

Anaco Cast Iron Rigid Quik Coupling

A6043

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1461
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Size
4 in x 4 in
Type
Straight