DESCRIPTION

  • For joining hub and spigot cast iron soil pipe and fittings
  • Manufacturer may vary by location
  • Will not leak

Compression Service EZ-Tite Gasket

SVEG

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-74, ASTM C-564
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Rubber
Material Type
Neoprene