DESCRIPTION

Anaco Slip-On Rigid Quik Coupling

A6035M

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-1461
End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC
Size
3 in x 3 in
Type
Straight