Anaheim

1/3 hp Garbage Disposal

Part #W191  |  Manufacturer Part #191

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black, Blue

Color Finish Category: Blues

Diameter: 5-3/16 in

Height: 12-11/16 in

Horsepower: 1/3 hp

Power Source: AC

RPM: 1725

Volts: 120V