3/4 hp 2700 RPM Garbage Disposal in Stainless Steel
Legend Series 3/4 hp 2700 RPM Garbage Disposal in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 6
- Collection:
- Legend Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8-63/100 in
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Horsepower:
- 3/4 hp
- RPM:
- 2700
- UL Listed:
- No
- Volts:
- 115V