2XL Size Sateen Jacket in Green
2XL Size Sateen Jacket in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cuffs have adjustable snaps for flashback protection
- Collar protects neck
- Flame-retardant jacket provides layer of protection for operations such as welding
Specifications
- Clothing Size:
- XXL
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Sateen, Cotton
- Product Type:
- Jacket