• Cart

DESCRIPTION

Anchor Block Company Diamond Pro® 12 x 17-1/4 x 6 in. Concrete Wall Paver

A16201195

Color Finish

 

SPECIFICATIONS

Collection
Diamond Pro®
Color Finish
Charcoal
Height
12 in
Length
17-1/4 in
Material
Concrete
Width
6 in

Starting at
Call for Pricing
  • QUANTITY