DESCRIPTION

Anchor Block Company 2-1/2 x 30 x 30 in. Concrete Wall Paver

A70589021

Color Finish

 

SPECIFICATIONS

Color Finish
Anthracite
Height
2-1/2 in
Length
30 in
Material
Concrete
Width
30 in

Starting at
Call for Pricing
  • QUANTITY