2-1/2 x 30 x 30 in. Concrete Wall Paver in Leather

You last purchased this on
 
Anchor Block Company

2-1/2 x 30 x 30 in. Concrete Wall Paver in Leather

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

2-1/2 x 30 x 30 in. Concrete Wall Paver in Leather

  • Fast #
  • Part #A70588078
  • Item #7539654
  • Manufacturer Part #70588078
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Leather Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Leather
Height:
2-1/2 in
Length:
30 in
Material:
Concrete
Width:
30 in