DESCRIPTION

Anchor Block Company Provence® 2-3/8 x 22-1/2 x 15 in. Concrete Paver 3-Piece

A12052921

Color Finish

 

SPECIFICATIONS

Collection
Provence®
Color Finish
Niagara Grey
Height
2-3/8 in
Length
22-1/2 in
Material
Concrete
Number Of Pieces
3 Piece
Width
15 in

Starting at
Call for Pricing
  • QUANTITY