DESCRIPTION

Anchor Block Company Diamond Pro® 8 x 18 x 9 in. Concrete Paver

A16050210

Color Finish

 

SPECIFICATIONS

Collection
Diamond Pro®
Color Finish
Grey
Height
8 in
Length
18 in
Material
Concrete
Width
9 in

Starting at
Call for Pricing
  • QUANTITY