6 x 16 x 5 in. Freestanding Wall Edging in Heritage
Brisa® 6 x 16 x 5 in. Freestanding Wall Edging in Heritage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Brisa®
- Color Finish Name:
- Heritage
- Height:
- 6 in
- Length:
- 16 in
- Material:
- Concrete
- Width:
- 5 in