Anchor Block Company

Brisa® 8 x 16-3/4 x 6 in. Concrete Wall Paver in Heritage

Part #A16201605  |  Manufacturer Part #16201606

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Brisa®

Color Finish: Heritage

Height: 8 in

Length: 16-3/4 in

Material: Concrete

Width: 6 in