8 x 16-3/4 x 6 in. Concrete Wall Paver in Heritage
Brisa® 8 x 16-3/4 x 6 in. Concrete Wall Paver in Heritage
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Brisa®
- Color Finish Name:
- Heritage
- Height:
- 8 in
- Length:
- 16-3/4 in
- Material:
- Concrete
- Width:
- 6 in