8 x 6 x 6 in. Concrete Wall Paver in Moonlight
Brisa® 8 x 6 x 6 in. Concrete Wall Paver in Moonlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Brisa®
- Color Finish Name:
- Moonlight
- Height:
- 8 in
- Length:
- 6 in
- Material:
- Concrete
- Width:
- 6 in