Catalina™ 2-3/8 x 9 x 6 in. Concrete Paver in Cotswold Mist 3-Piece

Part #A10070431  |  Item #7532314  |  Manufacturer Part #10070431

Call for Pricing per SQUARE FOOT

Color/Finish: Cotswold Mist

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Catalina™

Color Finish: Cotswold Mist

Height: 2-3/8 in

Length: 9 in

Material: Concrete

Number Of Pieces: 3 Piece

Width: 6 in