8 x 18 x 9 in. Concrete Paver in Desert Tan

You last purchased this on
 
Anchor Block Company

Diamond Pro® 8 x 18 x 9 in. Concrete Paver in Desert Tan

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Diamond Pro® 8 x 18 x 9 in. Concrete Paver in Desert Tan

  • Fast #
  • Part #A16050200
  • Item #7532405
  • Manufacturer Part #16050200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Desert Tan Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Diamond Pro®
Color Finish Name:
Desert Tan
Height:
8 in
Length:
18 in
Material:
Concrete
Width:
9 in