8 x 18 x 12 in. Concrete Paver in Ironstone

You last purchased this on
 
Anchor Block Company

Diamond Pro Stone Cut® 8 x 18 x 12 in. Concrete Paver in Ironstone

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Diamond Pro Stone Cut® 8 x 18 x 12 in. Concrete Paver in Ironstone

  • Fast #
  • Part #A16050782
  • Item #7532435
  • Manufacturer Part #16050782
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ironstone Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Diamond Pro Stone Cut®
Color Finish Name:
Ironstone
Height:
8 in
Length:
18 in
Material:
Concrete
Width:
12 in